Insert bearing with eccentric clamping ring INA GE90-XL-KRR-B, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE90-XL-KRR-B
Rubix:103A7504
Manufacturer :0008777350000
EAN:4064327885807


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Material | steel;rubber |
Documents
Product details : INA GE90-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Material | steel;rubber |
| Width | 52 mm |
| Basic dynamic load, radial - Cr | 109000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 79000 N |
Show UNSPSC/ECL@SS
£ 294.35 excl. VAT
/ Each
£ 353.22 incl. VAT
- Delivery usually within ( 7 ) days