Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-AH08, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.8 mm
Radial insert ball bearing
See technical informationReferences
INA:GRAE40-NPP-B-AH08
Rubix:103A4678
Manufacturer :0035667570000
EAN:4012802822274

Product details : INA GRAE40-NPP-B-AH08 RADIAL INSERT BALL BEARING
Radial insert bearing with spherical outer race, fixation by eccentric clamping ring, P-seal on both sides.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 43.8 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 40 mm |
| Cage | polyamide |
| Thickness | 21 mm |
| Lubricant | ga47 barium complex soap grease with mineral oil base |
| Basic static load, radial - C0r | 19800 N |
Show UNSPSC/ECL@SS
£ 151.87 excl. VAT
/ Each
£ 182.24 incl. VAT
- Usually arrives within 14 working days
