FESTO 8030229 Y-FITTING


Y-Fitting

References
festo:NPFC-Y-3G38-F
rubix:391A4206
manufacturer :8030229
ean:4052568063313
NPFC-Y-3G38-F Y-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/8
See all Specifications

Product details : FESTO 8030229 Y-FITTING


Y-fitting NPFC-Y-3G38-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight91,87 g
MaterialNickel-Plated Brass
Connection 1G 3/8
ProfileY
Connection 215
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days