Push-In Y-Connector
Material | PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | 8 mm |
Material | PBT (Housing);POM (Release Ring);NBR (Tubing Seal);High-Alloy Stainless Steel (Tubing Clamp) |
---|---|
Connection 1 | 8 mm |
Profile | NPQE |
Connection 2 | 8 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
In stock: Next day delivery