Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU45 UK11
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU45 UK11
YELLOWSTONE safety shoes
References
base protection:
CA-B0666-0WB-45
rubix:
389A0858
ean:
8052530125830
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU45 UK11
S3S FO ESD SR
ROD: Velour microfiber and water-repellent technical fabric
LINING: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Textile
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.62
excl. VAT
/
Each
£
99.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RL20272-38 BLANCO S2 SRC WHT LOWSHOE SIZE 38/5
JALAS 5608 TEMPUS LOW CUT SHOE WHITE S1 SRC P EU37 UK4
BASE B0643 DARTS S1P ESD SRC BLACK EU45 UK11
U-POWER SN10014-41 LION S3 SRC BLK BOOT SIZE 41/7
U-POWER RL20254-43 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 43/9
BASE B1503 COSMOS S3 ESD SRC BLACK EU40 UK6.5
U-POWER RR20464-44 YUKON S3 SRC BLK LOWSHOE SIZE 44/10
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU43 UK9
PORTWEST FW46BKR46 EXEC BROGUE S1P BLACK SIZE 46/11
GISS 867133 DURANGO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 42/8
U-POWER RL2E144-35 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 35/2
U-POWER RI10026-47 ALICANTE RS ESD S1P SRC BLK HIGHSHOE SIZE 47/12
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU43 UK9
UVEX 85448 1 S2 FO SR SHOE BLACK/YELLOW EU45 UK10.5 W11
U-POWER RL20056-38 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 38/5