NTN KRV47LLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV47LLH/3AS
See technical informationSee documentsReferences
NTN:KRV47LLH/3AS
Rubix:205A4758
EAN:4547359007732




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25.5 mm |
| Sealing | two rubber seals |
Documents
Product details : NTN KRV47LLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x66 mm |
|---|---|
| Logistic Weight | 462 g |
| Inner diameter | 25 mm |
| Width | 25.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 28.8 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 28800 N |
Show UNSPSC/ECL@SS
£ 44.60 excl. VAT
/ Each
£ 53.52 incl. VAT
- Delivery usually within ( 3 ) days