INA KR47-X-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PL
Yoke type track roller
See technical informationReferences
INA:KR47-X-PP-A
Rubix:238A1950
Manufacturer :0057517130000
EAN:4012802368567

Product details : INA KR47-X-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PL
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 382 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | kr..-pp-a |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 15400 N |
Show UNSPSC/ECL@SS
£ 55.72 excl. VAT
/ Each
£ 66.86 incl. VAT
- In stock: Next day delivery
