References
SKF:KR 32
Rubix:266A6776
EAN:7316577011428

Product details : SKF KR 32 TRACK ROLLER BEARING
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied ready-to-mount. A narrow gap between the outer ring and the adjacent components forms a gap-type seal. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 14 mm |
| Sealing | two rubber seals |
| Outer diameter | 32 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 66.01 excl. VAT
/ Each
£ 79.21 incl. VAT
- Delivery usually within ( 3 ) days
