Yoke type track roller
Inner diameter | 13 mm |
---|---|
Width | 36 mm |
Sealing | two rubber seals |
Logistics dimensions (L x W x H) | 36x13x13 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 13 mm |
Width | 36 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | kre..-pp-a |
Material | steel |
Reference speed | 8000 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 5100 N |
Outer diameter | 26 mm |
Usually arrives within 14 working days