INA NUKR47-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL COM
Yoke type track roller
See technical informationReferences
INA:NUKR47-A
Rubix:235A4645
Manufacturer :0095961940000
EAN:4012802420241

Product details : INA NUKR47-A STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FULL COM
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 468 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | nukr..-a |
| Material | steel |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ Each
£ 97.25 incl. VAT
- In stock: Next day delivery
