INA NUKRE52-A-NMT STUD TYPE TRACK ROLLERS NUKRE WITH AXIAL GUIDANCE FU


Yoke type track roller

References
ina:NUKRE52-A-NMT
rubix:238A2992
manufacturer :0096689340078
ean:4012802371109
brand logo
brand logo
Technical specifications
Inner diameter24 mm
Width66 mm
SealingOpen
See all Specifications

Product details : INA NUKRE52-A-NMT STUD TYPE TRACK ROLLERS NUKRE WITH AXIAL GUIDANCE FU


Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x24x24 mm
Logistic Weight560 g
Inner diameter24 mm
Width66 mm
SealingOpen
Bearing ClearanceCN
SeriesNUKRE..-A
Reference speed4200 rpm
Basic static load, radial - C0r41500 N
Basic dynamic load, radial - Cr29000 N
Outer diameter52 mm
Show UNSPSC/ECL@SS
£ 92.90 excl. VAT
/ Each
£ 111.48 incl. VAT
  • Usually arrives within 14 working days