References
INA:KRE40-B
Rubix:238A0802
Manufacturer :0055915700000
EAN:4054362446460

Product details : INA KRE40-B SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE.., with axial guidance via thrust collar or washer, axial plain washers on both sides, with eccentric collar
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x22x22 mm |
|---|---|
| Logistic Weight | 266 g |
| Inner diameter | 22 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | kre..-b |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 84.12 excl. VAT
/ Each
£ 100.94 incl. VAT
- Delivery usually within ( 7 ) days
