References
INA:KR16-X
Rubix:229A1282
Manufacturer :0000336260000
EAN:4012802424249

Product details : FAG KR16-X TRACK ROLLER BEARING 336260000
Stud type track rollers KR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
- Usually arrives within 14 working days
