References
INA:MU ISO4032-M8-8-A2P
Rubix:274A7877
EAN:4054363036905

Documents
Product details : INA MU ISO4032-M8-8-A2P HEXAGONAL NUT
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, axial plain washers on both sides.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Width | 11 mm |
| Sealing | two rubber seals |
| Outer diameter | 19 mm |
| Series | krv |
| Material | plastic (washer) |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 5400 N |
Show UNSPSC/ECL@SS
£ 61.40 excl. VAT
/ Each
£ 73.68 incl. VAT
- Usually arrives within 14 working days
