Yoke type track roller
Inner diameter | 24 mm |
---|---|
Width | 66 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 66x24x24 mm |
---|---|
Logistic Weight | 401 g |
Inner diameter | 24 mm |
Width | 66 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRE..-PP-A |
Reference speed | 2400 rpm |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 15400 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days