INA PWKR40-2RS-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationSee documentsReferences
FAG:PWKR40-2RS-XL
Rubix:238A2310
Manufacturer :0541294350000
EAN:4047643202404

Documents
Product details : INA PWKR40-2RS-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKR..-2RS, with axial guidance, full complement cylindrical roller set, lip seals on both sides
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Width | 58 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | pwkr..-2rs-xl |
| Material | steel |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 67.14 excl. VAT
/ Each
£ 80.57 incl. VAT
- In stock: Next day delivery
