Yoke type track roller
Inner diameter | 18 mm |
---|---|
Width | 58 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 58x18x18 mm |
---|---|
Logistic Weight | 274 g |
Inner diameter | 18 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR..-PP-A |
Reference speed | 2900 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 10900 N |
Outer diameter | 40 mm |
Usually arrives within 14 working days