Yoke type track roller
Inner diameter | 28 mm |
---|---|
Width | 80 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 80x28x28 mm |
---|---|
Logistic Weight | 788 g |
Inner diameter | 28 mm |
Width | 80 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KRE..-PP-A |
Material | Steel |
Reference speed | 1900 rpm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 26000 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days