INA KR80-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KR80-X-PP-A-NMT
Rubix:238A1177
Manufacturer :0057525580078
EAN:4054362446231

Product details : INA KR80-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 1774 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | kr..-pp-a |
| Material | steel |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 149.93 excl. VAT
/ Each
£ 179.92 incl. VAT
- Usually arrives within 14 working days
