References
INA:KR22-PP-A-NMT
Rubix:238A1730
Manufacturer :0055454120078
EAN:4047643179416

Product details : INA KR22-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x10x10 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 10 mm |
| Width | 36 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | kr..-pp-a |
| Material | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 4500 N |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Delivery usually within ( 7 ) days
