Yoke type track roller
Inner diameter | 30 mm |
---|---|
Width | 100 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 100x30x30 mm |
---|---|
Logistic Weight | 1962 g |
Inner diameter | 30 mm |
Width | 100 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRV..-PP-A |
Reference speed | 850 rpm |
Basic static load, radial - C0r | 130000 N |
Basic dynamic load, radial - Cr | 51000 N |
Outer diameter | 90 mm |
Usually arrives within 14 working days