NTN - Needle Roller Bearing - KRV40LLH/3AS
Inner diameter | 22 mm |
---|---|
Width | 21.5 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 40x40x58 mm |
---|---|
Logistic Weight | 307 g |
Inner diameter | 22 mm |
Width | 21.5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 42000 N |
Dyn. Load rating | 19.4 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 42000 N |
Basic dynamic load, radial - Cr | 19400 N |
Outer diameter | 40 mm |
Usually arrives within 14 working days