INA KR40-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KR40-X-PP-A-NMT
Rubix:238A1400
Manufacturer :0055916350078
EAN:4054362446095

Product details : INA KR40-X-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x18x18 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | kr..-pp-a |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 61.05 excl. VAT
/ Each
£ 73.26 incl. VAT
- Delivery usually within ( 7 ) days
