Yoke type track roller
Inner diameter | 9 mm |
---|---|
Width | 28 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 28x9x9 mm |
---|---|
Logistic Weight | 22 g |
Inner diameter | 9 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KRVE..-PP-A |
Reference speed | 3800 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 4850 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days