Cam Follower (Stud-type Track Roller)
Inner diameter | 12 mm |
---|---|
Width | 40 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 40x32x32 mm |
---|---|
Logistic Weight | 108,8 g |
Inner diameter | 12 mm |
Width | 40 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Bearing steel |
Outer diameter | 32 mm |
Usually arrives within 14 working days