References
NTN:KR47XLLH/3AS
Rubix:205A4672
EAN:4547359008258

Product details : NTN KR47XLLH/3AS NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66 mm |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 48.74 excl. VAT
/ Each
£ 58.49 incl. VAT
- Usually arrives within 14 working days
