Cam Follower (Stud-type Track Roller)
Inner diameter | 18 mm |
---|---|
Width | 58 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 58x40x40 mm |
---|---|
Logistic Weight | 283,8 g |
Inner diameter | 18 mm |
Width | 58 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUKR |
Material | Bearing steel |
Stat. Load rating | 22 N |
Dyn. Load rating | 19 N |
Outer diameter | 40 mm |
Usually arrives within 14 working days