References
SKF:NUKR 80 A
Rubix:101A2622
Manufacturer :94423
EAN:7316571114255

Product details : SKF TRACK ROLLER BEARING NUKR 80 A
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x80 mm |
|---|---|
| Logistic Weight | 1800 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | nukr |
| Material | bearing steel |
| Dyn. Load rating | 69.3 N |
Show UNSPSC/ECL@SS
£ 204.04 excl. VAT
/ Each
£ 244.85 incl. VAT
- In stock: Next day delivery
