Yoke type track roller
Inner diameter | 24 mm |
---|---|
Width | 66 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 66x24x24 mm |
---|---|
Logistic Weight | 487 g |
Inner diameter | 24 mm |
Width | 66 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nukre..-a |
Material | steel |
Reference speed | 4200 rpm |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 28500 N |
Outer diameter | 47 mm |
Usually arrives within 14 working days