Cam Follower (Stud-type Track Roller)
Inner diameter | 10 mm |
---|---|
Width | 12 mm |
Sealing | Two rubber seals |
Inner diameter | 10 mm |
---|---|
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | C2 |
Series | KR |
Material | Steel (Bearing) |
Standard | eClass Code:23-05-09-03 |
Outer diameter | 26 mm |
Usually arrives within 14 working days