Cam Follower (Stud-type Track Roller)
Inner diameter | 10 mm |
---|---|
Width | 36 mm |
Sealing | open |
Logistics dimensions (L x W x H) | 36x26x26 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 10 mm |
Width | 36 mm |
Sealing | open |
Bearing Clearance | cn |
Series | krv |
Material | bearing steel |
Stat. Load rating | 11 N |
Dyn. Load rating | 6.82 N |
Outer diameter | 26 mm |
Usually arrives within 14 working days