References
INA:NUKR90-X-A-NMT
Rubix:229A1747
Manufacturer :0069566880078
EAN:4047643190602

Product details : FAG NUKR90-X-A-NMT TRACK ROLLER BEARING 69566880078
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 2014 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | nukr..-a |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 181.76 excl. VAT
/ Each
£ 218.11 incl. VAT
- Usually arrives within 14 working days
