References
INA:NUKRE72-A
Rubix:238A0853
Manufacturer :0096689850000
EAN:4012802441208

Product details : INA NUKRE72-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 1155 g |
| Inner diameter | 28 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | nukre..-a |
| Material | steel |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 65000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 138.34 excl. VAT
/ Each
£ 166.01 incl. VAT
- Usually arrives within 14 working days
