References
INA:KR16
Rubix:101A4962
Manufacturer :0000310620000
EAN:4026677209061

Product details : INA TRACK ROLLER BEARING KR16
Stud type track rollers KR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 71.65 excl. VAT
/ Each
£ 85.98 incl. VAT
- In stock: Next day delivery
