References
INA:NUKRE90-A
Rubix:101A4424
Manufacturer :0096690350000
EAN:4012802429329

Product details : INA NUKRE90-A DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x35x35 mm |
|---|---|
| Logistic Weight | 2240 g |
| Inner diameter | 35 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | nukre..-a |
| Reference speed | 1800 rpm |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 562.71 excl. VAT
/ Each
£ 675.25 incl. VAT
- Delivery usually within ( 7 ) days
