SKF PWKR 80.2RS STUD-TYPE TRACK ROLLER
Cam Follower (Stud-type Track Roller)
See technical informationReferences
SKF:PWKR 80.2RS
Rubix:420A6247
Manufacturer :99452
EAN:7316571194738

Product details : SKF PWKR 80.2RS STUD-TYPE TRACK ROLLER
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x80 mm |
|---|---|
| Logistic Weight | 1786 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | pwkr |
| Material | bearing steel |
| Dyn. Load rating | 57.2 N |
Show UNSPSC/ECL@SS
£ 267.49 excl. VAT
/ Each
£ 320.99 incl. VAT
- Usually arrives within 14 working days
