References
INA:NUKR40-X-A
Rubix:229A1744
Manufacturer :0097830910000
EAN:4012802441222

Product details : FAG NUKR40-X-A CAM FOLLOWER 97830910000
Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x18x18 mm |
|---|---|
| Logistic Weight | 251 g |
| Inner diameter | 18 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | nukr..-a |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 24800 N |
| Basic dynamic load, radial - Cr | 19100 N |
Show UNSPSC/ECL@SS
£ 62.97 excl. VAT
/ Each
£ 75.56 incl. VAT
- In stock: Next day delivery
