References
INA:NUTR1747-X-A
Rubix:100A2357
Manufacturer :0097831300000
EAN:4012802430790

Product details : INA TRACK ROLLER BEARING NUTR1747-X-A
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x47x47 mm |
|---|---|
| Logistic Weight | 221 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 5500 rpm |
Show UNSPSC/ECL@SS
£ 155.50 excl. VAT
/ Each
£ 186.60 incl. VAT
- In stock: Next day delivery
