Track roller NA
Inner diameter | 22 mm |
---|---|
Outer diameter | 39 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x39x39 mm |
---|---|
Logistic Weight | 144,7 g |
Inner diameter | 22 mm |
Outer diameter | 39 mm |
Width | 30 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Reference speed | 14000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 36900 N |
Usually arrives within 14 working days