Yoke type track roller
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistic Weight | 465 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWTR..-2RS-XL |
Usually arrives within 14 working days