References
INA:STO17
Rubix:100A0533
Manufacturer :0000541190000
EAN:4012801182249

Product details : INA STO17 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Material | steel |
| Basic dynamic load, radial - Cr | 14200 N |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 89.37 excl. VAT
/ Each
£ 107.24 incl. VAT
- Delivery usually within ( 7 ) days
