NTN - Needle Roller Bearing - NUKR35H/3AS
Inner diameter | 19 mm |
---|---|
Width | 19.5 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 35x35x52 mm |
---|---|
Logistic Weight | 214 g |
Inner diameter | 19 mm |
Width | 19.5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 25700 N |
Dyn. Load rating | 22.3 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 25700 N |
Basic dynamic load, radial - Cr | 22300 N |
Outer diameter | 35 mm |
Usually arrives within 14 working days