Roller Follower
Inner diameter | 25 mm |
---|---|
Width | 25 mm |
Bearing Clearance | CN |
Inner diameter | 25 mm |
---|---|
Width | 25 mm |
Bearing Clearance | CN |
Series | NATV |
Stat. Load rating | 73500 N |
Dyn. Load rating | 31500 N |
Reference speed | 3300 rpm |
Basic static load, radial - C0r | 73500 N |
Basic dynamic load, radial - Cr | 31500 N |
Outer diameter | 52 mm |
Usually arrives within 14 working days