References
INA:KR19-PP-RR-A
Rubix:274A7838
Manufacturer :0057422850000
EAN:4012802050349

Product details : INA KR19-PP-RR-A YOKE TYPE TRACK ROLLER
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistic Weight | 27,95 g |
|---|---|
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr..-pp-a |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 3550 N |
Show UNSPSC/ECL@SS
£ 41.47 excl. VAT
/ Each
£ 49.76 incl. VAT
- Usually arrives within 14 working days
