References
INA:KRV19-NMT
Rubix:238A0790
Manufacturer :0000324500078
EAN:4054362448297

Product details : INA KRV19-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x8x8 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | krv |
| Reference speed | 3100 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 5400 N |
Show UNSPSC/ECL@SS
£ 31.02 excl. VAT
/ Each
£ 37.22 incl. VAT
- Usually arrives within 14 working days
