MASCOT 50563 LAHTI FUNCTIONAL UNDER SHIRT BLACK L-XL
Under shirt Lahti Black
See technical informationReferences
Mascot:50563-936-09-L-XL
Rubix:378A8302
EAN:5711074197989

Product details : MASCOT 50563 LAHTI FUNCTIONAL UNDER SHIRT BLACK L-XL
Light fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity. Elastic fabric that fts the body’s curves.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Colour | black |
| Size | l/xl |
| Main material | polyester |
| Material | 75% polyester/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- Usually arrives within 14 working days
