References
SMC:EHM8R10A
Rubix:2602334
Manufacturer :EHM8R10A

Documents
Product details : SMC EHM8R10A POLYPROPYLENE ELEMENT
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Filter fineness | 100 µm |
| Material | polypropylene (element;core) |
| Type | filter element |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Delivery usually within ( 4 ) days