SMC EP420-020N HYD FLUID ELEMENT 20 PAPER
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EP420-020N
Rubix:118A2851
Manufacturer :EP420-020N

Documents
Product details : SMC EP420-020N HYD FLUID ELEMENT 20 PAPER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Filter fineness | 20 µm |
| Material | paper |
| Type | filter element |
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
- Delivery usually within ( 4 ) days