SMC EJ501S-010 ELEMENT 10MICRON BAG FLT FGF5A
ZFA Vacuum Filter Element
See technical informationSee documentsReferences
SMC:EJ501S-010
Rubix:124A3910

Documents
Product details : SMC EJ501S-010 ELEMENT 10MICRON BAG FLT FGF5A
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment.
Strengths
High filtration accuracy
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Outstanding heat and chemical resistance
Pleated type has 3 times the filtration area of a cylinder
Applications
Hydraulic Oil;Lubricatng Oil;Fuel Oil
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Filter fineness | 10 µm |
| Material | steel (band) |
| Type | vacuum filter element |
Show UNSPSC/ECL@SS
£ 34.95 excl. VAT
/ Each
£ 41.94 incl. VAT
- Delivery usually within ( 4 ) days