• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Fluid maintenance system(1)
  • Filter elements(450)
See Filtration and Care
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Filtration and Care
Filter elements
Process filters
Process filter liquid
FILTER ROLL 490MM X 100M FINE 25MIC

FILTER ROLL 490MM X 100M FINE 25MIC


Process filter liquid Filtermist

References
filtermist:1200490
rubix:2574368
brand logo
brand logo

Product details
Technical specifications

Product details : FILTER ROLL 490MM X 100M FINE 25MIC


Technical specifications


Attributes
No attributes to display for this product
£ 82.81 excl. VAT
/ Each
£ 99.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FILTER ROLL 370MM X 100M FINE 25MICSMC EJ501S-025 ELEMENT 25MICRON BAG FLT FGF5ASMC EJ001H-030N ELEMENT 30 MICRONSMC EHM8R10A POLYPROPYLENE ELEMENTSPIRAX 3/4 FIG 12 STRAINER SPIRAX-1630100SMC 11345-5B ELEMENT (AF800 5 MICRON)SMC EJ501S-010 ELEMENT 10MICRON BAG FLT FGF5ASMC EM100-040N MICROMESH ELEMENTSMC EM100-105N MICROMESH ELEMENTSPECTRUM 104106 PLEAT PTFE FILTER 0.2UM 10INSMC EJ202S-005X11 PARTICLE FILTER ELEMENT FOR REPLACEMENTPARKER FILTER 10MICRON PHA-3KN-CASSMC EM140-040W MICROMESH FILTER ELEMENTSMC EJ601S-005 ELEMENT 5MICRON BAG FLT FGF5ASMC EP420-020N HYD FLUID ELEMENT 20 PAPER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories